Motion
HWC738-400E-H-P26

BOSTON GEAR
HWC738-400E-H-P26

400:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Hollow Output, 1.6250 in Output Size, Double Output
MI ITEM #10776878
MFR #HWC738-400E-H-P26
List Price$9,464.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWC738-400E-H-P26

400:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Hollow Output, 1.6250 in Output Size, Double Output
MI ITEM #10776878
MFR #HWC738-400E-H-P26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,464.51/each for your price

Overview

Mfr description
884107936314 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    400:1
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    1.6250 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought