Specifications
Dimensions
- Center Distance2.6200 in
- Input Size0.6250 in
- NEMA / IEC Frame Size56C
- Output Size1.4375 in
- Ratio25:1
Details
- Bushing KitP23
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Mounting TypeNo Base
- Output DirectionDouble
- Output TypeHollow
- Paint TypeNo Paint
- ReductionSingle Reduction
- SeriesHF700
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)