Motion
SSHFWB7210-300KC-B5-LS1-P16

BOSTON GEAR
SSHFWB7210-300KC-B5-LS1-P16

300:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
MI ITEM #10776934
MFR #SSHFWB7210-300KC-B5-LS1-P16
List Price$6,574.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWB7210-300KC-B5-LS1-P16

300:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
MI ITEM #10776934
MFR #SSHFWB7210-300KC-B5-LS1-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,574.34/each for your price

Overview

Mfr description
884107973999 STAINLESS WORM SPEED REDUCE

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Housing Material
    Stainless Steel
  • Series
    700
  • Manufacturer Reducer Size
    7210
  • Manufacturer Catalog Number
    W08154
  • Weight
    46.10 lbs, 20.91 kg
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text