1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
20420075
LED Perm. Beacon WM 24VAC/DC GN
MI ITEM #
10777575
MFR #
20420075
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 20420075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
20420075
LED Perm. Beacon WM 24VAC/DC GN
MI ITEM #
10777575
MFR #
20420075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
204.200.75 LED PERM. BEACON BM 115VAC BU
Specifications
Diameter
58 mm
Height
107 mm
Spec Sheet
Click here
Weight
100 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data