1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
21120068
LED Perm. Beacon BM 230VAC GN
MI ITEM #
10777671
MFR #
21120068
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 21120068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
21120068
LED Perm. Beacon BM 230VAC GN
MI ITEM #
10777671
MFR #
21120068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
211.200.68 FLASHING BEACON RM 115VAC RD
Specifications
Diameter
58 mm
Height
97 mm
Spec Sheet
Click here
Weight
89 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought