Motion
70400
70400
Mi Item #10777807
MFR #70400
Price$20,244.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70400
Mi Item #10777807
MFR #70400

Mfr description
70400 SUPER LUBE HIGH TEMPERATURE EP
  • Dielectric
  • Food grade and clean
  • Will not drip, run or evaporate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,244.01/each

Specifications

Dimensions

  • Net Weight
    435 lbs
  • NLGI Grade
    2
  • Overall Width
    24 in
  • Shelf Life
    5 yr
  • Specific Gravity
    .89 @ 60°F
  • VOC Content
    Less Than1%
  • Weight
    435 lbs

Details

  • Additives Included
    Syncolon® (PTFE)
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Base Material
    PAO
  • Base Type
    Oil
  • Brush Included
    No
  • Certification
    NSF, Kosher
  • Color
    Amber
  • Composition
    Proprietary
  • Country of Origin
    US
  • Dropping Point
    Greater Than 500 °F
  • ECCN
    NLR
  • Flash Point
    Greater Than 500° F
  • Food Grade
    Yes
  • Form
    Grease
  • Grease Thickener
    Fumed silica
  • Indoor Outdoor Use
    Yes
  • Manufacturer Lead Time
    10 working days
  • Max Operating Temperature
    Continuous: 475°F Intermittent: 650 °F
  • Maximum Temperature
    450 °F
  • Min Operating Temperature
    -45 °F
  • NSF Rating
    H1
  • Oil Type
    PAO
  • Package Quantity
    1
  • Plastic Safe
    Yes
  • Product Data Sheet
  • Product Line
    Super Lube®
  • Removal Method
    Mineral spirits
  • Scent
    Mild
  • Solvent Free
    Yes
  • UPC_NO
    082353704002
  • Viscosity
    Viscosity (Base Oil) cSt @ 100°C: (ASTM D445) 8 cSt @ 40° C: (ASTM D445) 45
  • Water Resistance
    Yes
  • Water Washout
    Less Than 1%
  • Worked Penetration
    Penetration-worked 60 strokes (ASTM D217) 265 – 295 mm/10
  • Working Temperature
    Continuous: -30°F to 475°F Intermittent: -30°F to 650°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)