Motion
93003
3 oz Size, Tube Container, Translucent White Color, Food Grade, Water Resistant
Mi Item #10777823
MFR #93003
Price$22.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 oz Size, Tube Container, Translucent White Color, Food Grade, Water Resistant
Mi Item #10777823
MFR #93003

Mfr description
93003 SUPER LUBE O-RING GREASE SILICONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.79/each

Specifications

Dimensions

  • Container Size
    3 oz
  • Shelf Life
    5 yr
  • Specific Gravity
    1.11 @ 77 °F

Details

  • Certification
    Kosher, NSF
  • Color
    Translucent White
  • Container Type
    Tube
  • Food Grade
    Food Grade
  • Form
    Grease
  • Lubricant Type
    Semi-Solid
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)