Motion
93016
Penetrant & Multipurpose Lubricant - Yes, 14.1 oz, 3-4 working days Lead Time, Yes ISO Grade, Transluscent white Color
Mi Item #10777826
MFR #93016
Price$40.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant & Multipurpose Lubricant - Yes, 14.1 oz, 3-4 working days Lead Time, Yes ISO Grade, Transluscent white Color
Mi Item #10777826
MFR #93016

Mfr description
93016 SUPER LUBE O-RING GREASE SILICONE
  • Clear O-ring fluid
  • Vacuum applications
  • Seals out moisture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.12/each

Specifications

Dimensions

  • Container Size
    14.1 oz
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Specific Gravity
    1.11
  • Timken OK Load
    40 lbs.

Details

  • Additives Included
    Rust inhibitor, EP
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Application
    • O-Rings – Static and dynamic • Vacuum/chamber sealant • Valves • Food processing equipment • Pneumatic systems • Seals • Pressure plug valves • Water softener and faucet valves • Pool pumps and filter seals • Weather stripping • Rubber gaskets
  • Base Material
    Silicone Oil
  • Base Type
    Oil
  • Certification
    NSF, Kosher, ISO 9001:2015
  • Color
    Transluscent white
  • Container Type
    Canister
  • Dielectric Strength
    400
  • ECCN
    NLR or EAR99
  • Features & Benefits
    • Clear O-ring fluid • Vacuum applications • Seals out moisture • High dielectric strength • Safe in potable water • Food grade and clean • Rubber preservative • Heat Stable • Lubricates most rubbers and plastics • Wide temperature range • Compatible with majority of rubber and plastic compounds • Kosher certified • NSF Registered (H1), #156449
  • Flash Point
    Greater Than 572 °F
  • Food Grade
    Yes
  • Form
    Grease
  • GHS Flammability Rating
    Non-Flammable
  • Harmonization Code
    340399
  • Indoor Outdoor Use
    Yes
  • Lubrication Type
    O-Ring Silicone
  • Manufacturer Lead Time
    3-4 working days
  • Max Operating Temperature
    392 °F
  • Min Operating Temperature
    -58 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    -40 to 260 °C
  • Package Quantity
    12
  • Plastic Safe
    Yes
  • Product Types
    O-Ring Silicone Grease
  • Removal Method
    Mineral spirits/soap
  • Scent
    Mild
  • Solvent Free
    Yes
  • Standards Met
    NSF Registered, Category Code H-1, USDA Listed, Kosher Certified
  • Temperature Range
    -40 to 260 °C
  • UPC_NO
    082353930166
  • Viscosity
    Viscosity (Base Oil) cSt @ 25°C: (ASTM D445) 5000
  • Viscosity Index
    Less than 1%
  • Water Washout
    12.75
  • Working Temperature
    -40 to 260 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)