Motion
93030
30 lb Size, Pail Container, Translucent White Color, Food Grade, Water Resistant
MI ITEM #10777828
MFR #93030
Price$816.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 lb Size, Pail Container, Translucent White Color, Food Grade, Water Resistant
MI ITEM #10777828
MFR #93030

Mfr description
93030 SUPER LUBE O-RING GREASE SILICONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$816.31/each

Specifications

Dimensions

  • Container Size
    30 lb
  • Shelf Life
    5 yr
  • Specific Gravity
    1.11 @ 77 °F

Details

  • Certification
    Kosher, NSF
  • Color
    Translucent White
  • Container Type
    Pail
  • Food Grade
    Food Grade
  • Form
    Grease
  • Lubricant Type
    Semi-Solid
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1%

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)