Motion
51008
Penetrant & Multipurpose Lubricant - Yes, 8 oz, Bottle
Mi Item #10777831
MFR #51008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant & Multipurpose Lubricant - Yes, 8 oz, Bottle
Mi Item #10777831
MFR #51008

Mfr description
51008 SUPER LUBE MULTI-USE SYNTHETIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    8 oz
  • ISO Grade
    100

Details

  • Certification
    NSF H1
  • Container Type
    Bottle
  • Food Grade
    Food Grade
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -45 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    -45 to 450 °F
  • Package Quantity
    12
  • Product Types
    Synthetic Oil with Syncolon
  • Temperature Range
    -45 to 450 °F
  • Working Temperature
    -45 to 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)