Motion
51014/UV

SUPER LUBE
51014/UV

7 ml. Precision Oiler (Bulk) Super Lube® Multi-Use Synthetic UV Oil with Syncolon® (ISO 100)
MI ITEM #10777837
MFR #51014/UV
List Price$12.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUPER LUBE
51014/UV

7 ml. Precision Oiler (Bulk) Super Lube® Multi-Use Synthetic UV Oil with Syncolon® (ISO 100)
MI ITEM #10777837
MFR #51014/UV

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.02/each for your price

Overview

Mfr description
51014/UV SUPER LUBE MULTI-USE SYNTHETIC
  • Waterproof
  • Food grade
  • Clean
  • Synthetic blend with Syncolon®
  • Dielectric
  • Reduces friction and wear
  • Viscosity stable
  • Rust and corrosion inhibitor
  • Kosher certified
  • NSF Registered H1

Specifications

  • Container Type
    oiler cylinder
  • Container Size
    7 ml
  • Food Grade
    Yes
  • Max Operating Temperature
    392 °F
  • Solvent Free
    Yes
  • Indoor Outdoor Use
    Yes
  • Application
    • Plain, anti-friction, ball, roller, wheel bearings • Cams, slides, valves, conveyors, chains • O-ring lubrication • Food processing equipment • Caliper assembly and bearing grease • Hubs, axles, chassis, shocks, springs • Seat regulators and tracks • Fifth wheels • Parts lubricant • Winches, pulleys, snaps • Trailer and buddy bearings • Dielectric applications, battery protector • Campers, trailers, bicycles, guns, fishing gear, motorcycles, hunting gear • Weight and fitness equipment • Linkages, hinges and locks • Lawn mowers, garage doors, snow blowers, sewing machines • Faucets and pool pumps • Garden and farm equipment • Generator bearings • Electric fan motors • Blower fan bearings
  • ISO Grade
    100
  • Color
    Translucent
  • Certification
    NSF, Kosher, ISO 9001:2015
  • Flash Point
    Greater Than 428 °F
  • Pour Point
    -30 °F
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Form
    Liquid
  • Manufacturer Lead Time
    3-4 working days
  • Viscosity
    cSt @ 40°C: 118
  • ECCN
    NLR or EAR99
  • Additives Included
    Syncolon
  • Features & Benefits
    • Waterproof • Food grade • Clean • Synthetic blend with Syncolon® • Dielectric • Reduces friction and wear • Viscosity stable • Rust and corrosion inhibitor • Kosher certified • NSF Registered H1
  • GHS Flammability Rating
    Non-Flammable
  • Harmonization Code
    340399
  • Min Operating Temperature
    -58 °F
  • NSF Rating
    H1
  • SAE Grade
    85
  • Specific Gravity
    0.89
  • Standards Met
    NSF Registered, Category Code H-1, USDA Listed, Kosher Certified
  • Timken OK Load
    40 lb.
  • Viscosity Index
    131
  • Plastic Safe
    Yes
  • Removal Method
    Mineral spirits/soap
  • Base Type
    Oil
  • Scent
    Mild
  • Shelf Life
    5 yr
  • Base Material
    PAO/Mineral Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought