Motion
53550
Penetrant & Multipurpose Lubricant - Yes, 55 gal, Drum
MI ITEM #10777907
MFR #53550
Price$6,194.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant & Multipurpose Lubricant - Yes, 55 gal, Drum
MI ITEM #10777907
MFR #53550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,194.78/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    46

Details

  • Certification
    NSF H1
  • Container Type
    Drum
  • Food Grade
    Food Grade
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -70 °F
  • NSF Rating
    H1;3H
  • Operating Temperature Range
    -70 to 500 °F
  • Package Quantity
    1 Per Box
  • Product Types
    Synthetic Lightweight Oil
  • Temperature Range
    -70 to 500 °F
  • Working Temperature
    -70 to 500 °F

Overview

Mfr description
53550 SUPER LUBE MULTI-USE SYNTHETIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought