Motion
56104
Air Tool & Air Compressor Oil - 4 oz, Bottle
MI ITEM #10777913
MFR #56104
Price$19.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool & Air Compressor Oil - 4 oz, Bottle
MI ITEM #10777913
MFR #56104

Mfr description
56104 SUPER LUBE SILICONE OIL FOOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.61/each

Specifications

Dimensions

  • Boiling Point
    302 °F
  • Container Size
    4 oz

Details

  • Base Type
    Synthetic Oil
  • Composition
    Polydimethylsiloxane
  • Container Type
    Bottle
  • Food Grade
    Food Grade
  • Max Operating Temperature
    392 °F
  • Min Operating Temperature
    -58 °F
  • NSF Rating
    H1
  • Product Line
    Super Lube
  • Product Type
    Direct Food Contact Oil
  • Temperature Range
    -58 to 392 °F
  • Working Temperature
    -58 °F / 392 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)