Motion
56155
Air Tool & Air Compressor Oil - 55 gal, Drum
MI ITEM #10777915
MFR #56155
List Price$13,872.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool & Air Compressor Oil - 55 gal, Drum
MI ITEM #10777915
MFR #56155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,872.91/each for your price

Overview

Mfr description
56155 SUPER LUBE SILICONE OIL FOOD

Specifications

  • Base Type
    Synthetic Oil
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Boiling Point
    302 °F
  • Composition
    Polydimethylsiloxane
  • Food Grade
    Food Grade
  • Max Operating Temperature
    392 °F
  • Min Operating Temperature
    -58 °F
  • NSF Rating
    H1
  • Product Line
    Super Lube
  • Temperature Range
    -58 to 392 °F
  • Working Temperature
    -58 °F / 392 °F
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text