Motion
56301
4 oz Bottle Silicone Oil 350 cSt
Mi Item #10777917
MFR #56301
Price$309.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 oz Bottle Silicone Oil 350 cSt
Mi Item #10777917
MFR #56301

Mfr description
56301 SUPER LUBE SILICONE OIL FOOD
  • High and low temperature stability
  • Good combustion resistance
  • Superior dielectric properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.01/each

Specifications

Dimensions

  • Container Size
    4 oz
  • ISO Grade
    350
  • SAE Grade
    90
  • Shelf Life
    5 yr
  • Specific Gravity
    0.97

Details

  • Alcohol Content
    None
  • Ammonia Content
    None
  • Application
    • Canvas • Exercise equipment • Tents • Zippers • Shoes • Weather stripping • Treadmills • Rubber and plastic parts • Windows • Tools • Slides • Guide rails • Food processing equipment • Flow Control • Temperature Control • Motion Control Technologies • Instruments • Gauges and devices that are subject to extreme temperature and pressures • Laboratory and bath fluid • Heat transfer • Food processing chutes, bins, walls and tables in packaging and processing areas
  • Base Material
    Silicone
  • Base Type
    Oil
  • Certification
    NSF, Kosher, ISO 9001:2020
  • Color
    Translucent
  • Container Type
    Bottle
  • Dielectric Strength
    16
  • ECCN
    NLR or EAR99
  • Features & Benefits
    • High and low temperature stability • Good combustion resistance • Superior dielectric properties • High compressibility • Excellent oxidation resistance • Shear stable • Chemically inert • High spreading and wetting capabilities • NSF Registered (H1), #151067 • Kosher Certified
  • Flash Point
    Greater Than 572 °F
  • Food Grade
    Yes
  • Form
    Liquid
  • GHS Flammability Rating
    Non-Flammable
  • Harmonization Code
    340399
  • Indoor Outdoor Use
    Yes
  • Manufacturer Lead Time
    3-4 working days
  • Max Operating Temperature
    392 °F
  • Min Operating Temperature
    -58 °F
  • NSF Rating
    H1
  • Plastic Safe
    Yes
  • Removal Method
    Mineral spirits/soap
  • Scent
    Odorless
  • Solvent Free
    Yes
  • Standards Met
    NSF Registered, Category Code H-1, USDA Listed
  • Viscosity
    @25°C: 350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)