Motion
83110
11 oz. Aerosol Can Super Lube® Metal Protectant and Corrosion Inhibitor
Mi Item #10777944
MFR #83110
Price$16.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 oz. Aerosol Can Super Lube® Metal Protectant and Corrosion Inhibitor
Mi Item #10777944
MFR #83110

Mfr description
83110 SUPER LUBE METAL PROTECTANT
  • Synthetic
  • Cleans and penetrates
  • Drives out moisture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.03/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Length
    2.69
  • Net Weight
    11 oz
  • Shelf Life
    5 yr
  • Size
    11 oz
  • Specific Gravity
    0.850
  • Weight
    0.983

Details

  • Additional Details
    PREVENTS FREEZING – This general-purpose liquid aerosol lubricant is primarily designed to reduce friction in non-load bearing mechanical assemblies, and prevent freezing. NSF CERTIFIED FOOD GRADE & CLEAN – Ths product is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines. REDUCES FRICTION – A general-purpose liquid aerosol lubricant, primarily designed to reduce friction in non-load bearing mechanical assemblies. CORROSION INHIBITOR – Inhibit corrosion by providing an inert, moisture-resistant film that bonds to the treated surfaces, shielding them from exposure to water and other corrosive agents that could otherwise initiate oxidation and degradation. PREVENTS BINDING AND SQUEAKING – Proper lubrication works in between moving parts to ensure proper functin and prevent binding.
  • Appearance
    Clear
  • Base Material
    Solvent
  • Base Type
    Liquid
  • Certification
    NSF, Kosher
  • Chemical Compound
    Liquid (aerosol)
  • Color
    Translucent
  • Container Capacity
    16 oz
  • Container Type
    Aerosol
  • Food Grade
    Yes
  • Form
    Aerosol
  • Harmonization Code
    340399
  • Industry Standards Met
    ISO 9000
  • Manufacturer Lead Time
    3-4 working days
  • Manufacturer Product Page
  • Manufacturer Upc Number
    082353831104
  • NSF Rating
    H1
  • Plastic Safe
    Yes
  • Propellant
    CO2
  • Removability
    Yes
  • Removal Method
    Mineral Spirits
  • Scent
    Solvent-like
  • Standards Met
    NSF Registered, Category Code H1
  • Type
    Liquid
  • UPC_NO
    082353831104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)