Motion
48160
48160
MI ITEM #10777952
MFR #48160
Price$45.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48160
MI ITEM #10777952
MFR #48160

Mfr description
48160 SUPER LUBE ANTI-SEIZE FOOD GRADE
  • Prevents rust and corrosion while reducing friction
  • Prevents seizing and galling
  • Metal free formula
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.68/each

Specifications

Dimensions

  • Boiling Point
    Undetermined
  • Freezing Point
    Not determined
  • Length
    4.0985
  • NLGI Grade
    2
  • Size
    14.1 oz
  • Specific Gravity
    .89 @ 60°F
  • VOC Content
    Less Than 1%
  • Weight
    1.049

Details

  • Additives Included
    PTFE
  • Anti-Seize Type
    Food Grade
  • Base Material
    Syncolon PTFE
  • Base Type
    PAO
  • Certification
    NSF, Kosher
  • Color
    Translucent
  • Composition
    Proprietary
  • Dropping Point
    Greater Than 550 °F
  • Features & Benefits
    • Prevents rust and corrosion while reducing friction • Prevents seizing and galling • Metal free formula • Will not drip, run or evaporate • Long lasting • Wide temperature range • Compatible with stainless steel and stainless alloys • Impervious to salt water, safe in potable water • Environmentally friendly • Dielectric, food grade and clean • Waterproof • Environmentally friendly • Biodegradable • Kosher certified • NSF Registered (H1)
  • Flammability
    Non-Flammable
  • Flash Point
    428°F
  • Food Grade
    Yes
  • Form
    Semi-Solid
  • Grease Color
    Translucent
  • Grease Thickener
    Fumed silica
  • Harmonization Code
    340399
  • Manufacturer Catalog Number
    48160
  • Manufacturer Stock Number
    48160
  • Manufacturer Upc Number
    082353481606
  • NSF Rating
    H1
  • Package Quantity
    12
  • Product Line
    Super Lube
  • Regulations
    Meets OSHA, RoHS
  • Removal Method
    Mineral spirits
  • Scent
    Mild
  • Standards Met
    ISO
  • Temperature Range
    -30°F to 475 °F
  • UPC_NO
    082353481606
  • Water Resistance
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)