Motion
83050
83050
Mi Item #10777955
MFR #83050
Price$659.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83050
Mi Item #10777955
MFR #83050

Mfr description
83050 SUPER LUBE METAL PROTECTANT
  • Synthetic
  • Cleans and penetrates
  • Drives out moisture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.13/each

Specifications

Dimensions

  • Boiling Point
    224 - 252° C (435 - 486° F)
  • Length
    12.38
  • Net Weight
    5 gal (US)
  • Shelf Life
    5 yr
  • Size
    5 gal
  • Specific Gravity
    0.85
  • VOC Content
    Less than 25%
  • Weight
    36

Details

  • Appearance
    Clear
  • Base Material
    Solvent
  • Base Type
    Liquid
  • Certification
    NSF, Kosher
  • Chemical Compound
    Liquid
  • Color
    Translucent
  • Composition
    PAO
  • Container Capacity
    5 gal (US)
  • Container Type
    Pail
  • Flash Point
    Greater than 96° C (205° F)
  • Food Grade
    Yes
  • Form
    Liquid
  • Industry Standards Met
    ISO 9000
  • NSF Rating
    H1
  • Plastic Safe
    Yes
  • Removability
    Yes
  • Removal Method
    Mineral Spirits
  • Scent
    Solvent-like
  • Standards Met
    NSF
  • Type
    Liquid
  • UPC_NO
    082353830503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)