Motion
26051075

Werma
26051075

260.510.75 LED PERM. BEACON EM 230VAC CL
MI ITEM #10778016
MFR #26051075
List Price$146.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
26051075

260.510.75 LED PERM. BEACON EM 230VAC CL
MI ITEM #10778016
MFR #26051075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.86/each for your price

Overview

Mfr description
260.510.75 LED PERM. BEACON EM 230VAC CL

Specifications

  • Color
    Blue
  • Diameter
    62 mm
  • Height
    85 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    92 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text