Motion
26170002

Werma
26170002

261.700.02 MINI TWINFLASH 115.230VAC CL
MI ITEM #10778059
MFR #26170002
Your Price$32.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
26170002

261.700.02 MINI TWINFLASH 115.230VAC CL
MI ITEM #10778059
MFR #26170002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.68/each(List $37.59)

Overview

Mfr description
261.700.02 MINI TWINFLASH 115.230VAC CL

Specifications

  • Color
    Grey
  • Diameter
    85 mm
  • Height
    53 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Weight
    100 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text