1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
42211054
LED Buzzer WM Continuous tone 12VDC RD
MI ITEM #
10778178
MFR #
42211054
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 42211054
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
42211054
LED Buzzer WM Continuous tone 12VDC RD
MI ITEM #
10778178
MFR #
42211054
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
422.110.54 LED OBSTRUCTION LIGHT BM 24VD
Specifications
Diameter
83 mm
Height
121 mm
Spec Sheet
Click here
Weight
166 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought