1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
42532068
Horn/Flash Comb. WM Continuous tone 230VAC
MI ITEM #
10778216
MFR #
42532068
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 42532068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
42532068
Horn/Flash Comb. WM Continuous tone 230VAC
MI ITEM #
10778216
MFR #
42532068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
425.320.68 BUZZER/FLASH BM CONTIN/PULSE
Specifications
Diameter
83 mm
Height
235 mm
Spec Sheet
Click here
Weight
239 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought