Motion
43420060

Werma
43420060

LED Horn WM Continuous tone 115-230VAC GN
MI ITEM #10778309
MFR #43420060
List Price$1,127.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
43420060

LED Horn WM Continuous tone 115-230VAC GN
MI ITEM #10778309
MFR #43420060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,127.47/each for your price

Overview

Mfr description
434.200.60 LED SIREN BM 32 TNE 10.48VAC/

Specifications

  • Diameter
    134 mm
  • Height
    407 mm
  • Length
    144 mm
  • Spec Sheet
  • Width
    134 mm
  • Weight
    770 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text