1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
43901068
Flash/Sounder WM 32 tne 115-230VAC RD/RD
MI ITEM #
10778352
MFR #
43901068
List Price
$986.51
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 43901068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
43901068
Flash/Sounder WM 32 tne 115-230VAC RD/RD
MI ITEM #
10778352
MFR #
43901068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$986.51
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
439.010.68 LED SIREN WM 32 TNE 24VAC/DC
Specifications
Height
119 mm
Length
138 mm
Spec Sheet
Click here
Width
136 mm
Weight
510 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data