Motion
57300055

Werma
57300055

573.000.55 MIDI TWINLIGHT COMBI 12.24VAC
MI ITEM #10778483
MFR #57300055
List Price$425.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
57300055

573.000.55 MIDI TWINLIGHT COMBI 12.24VAC
MI ITEM #10778483
MFR #57300055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$425.48/each for your price

Overview

Mfr description
573.000.55 MIDI TWINLIGHT COMBI 12.24VAC

Specifications

  • Color
    Grey
  • Height
    232 mm
  • Length
    232 mm
  • Housing Color
    Black
  • Spec Sheet
  • Width
    104 mm
  • Voltage
    24 V
  • Weight
    1300 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought