Motion
74111055

Werma
74111055

Ex Signal tower WM 24VDC RD/GN
MI ITEM #10778753
MFR #74111055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
74111055

Ex Signal tower WM 24VDC RD/GN
MI ITEM #10778753
MFR #74111055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
741.110.55 ANDON LIGHT GN/YE/RD KS 72 +

Specifications

  • Diameter
    38 mm
  • Height
    257 mm
  • Length
    75 mm
  • Spec Sheet
  • Width
    76 mm
  • Weight
    755 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text