1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
80645055
Monit. LED Beacon BWM 24VDC CL
MI ITEM #
10778848
MFR #
80645055
List Price
$912.19
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 80645055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
80645055
Monit. LED Beacon BWM 24VDC CL
MI ITEM #
10778848
MFR #
80645055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$912.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
806.450.55 K37 CABLE EM PULSE TONE 12VAC
Specifications
Diameter
75 mm
Height
97 mm
Spec Sheet
Click here
Weight
154 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought