Motion
82911055

Werma
82911055

LED Rotat. Beacon BM 24VDC RD
MI ITEM #10779004
MFR #82911055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
82911055

LED Rotat. Beacon BM 24VDC RD
MI ITEM #10779004
MFR #82911055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
829.110.55 LED PERM. BEACON EM 115VAC YE

Specifications

  • Diameter
    98 mm
  • Height
    137 mm
  • Spec Sheet
  • Weight
    260 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text