1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
83830068
Double Flash Beacon BM 230VAC YE
MI ITEM #
10779107
MFR #
83830068
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 83830068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
83830068
Double Flash Beacon BM 230VAC YE
MI ITEM #
10779107
MFR #
83830068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
838.300.68 FLASHING BEACON EM 115VAC GN
Specifications
Diameter
142 mm
Height
218 mm
Spec Sheet
Click here
Weight
655 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data