Motion
84210067

Werma
84210067

842.100.67 BLINKING BEACON BM 115VAC/DC
MI ITEM #10779136
MFR #84210067
List Price$230.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
84210067

842.100.67 BLINKING BEACON BM 115VAC/DC
MI ITEM #10779136
MFR #84210067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.51/each for your price

Overview

Mfr description
842.100.67 BLINKING BEACON BM 115VAC/DC

Specifications

  • Color
    Red
  • Diameter
    70 mm
  • Height
    66 mm
  • Spec Sheet
  • Voltage
    115 V
  • Weight
    97 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text