Motion
84320067

Werma
84320067

843.200.67 FLASHING BEACON BM 10.60VAC/D
MI ITEM #10779164
MFR #84320067
Your Price$150.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
84320067

843.200.67 FLASHING BEACON BM 10.60VAC/D
MI ITEM #10779164
MFR #84320067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.78/each(List $173.40)

Overview

Mfr description
843.200.67 FLASHING BEACON BM 10.60VAC/D

Specifications

  • Color
    Green
  • Diameter
    70 mm
  • Height
    66 mm
  • Spec Sheet
  • Voltage
    115 V
  • Weight
    83 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text