Motion
84412667

Werma
84412667

844.126.67 LED PERM./BLINK.BEACON RM 24V
MI ITEM #10779202
MFR #84412667
Your Price$225.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
84412667

844.126.67 LED PERM./BLINK.BEACON RM 24V
MI ITEM #10779202
MFR #84412667

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$225.27/each(List $259.07)

Overview

Mfr description
844.126.67 LED PERM./BLINK.BEACON RM 24V

Specifications

  • Color
    Black
  • Diameter
    70 mm
  • Height
    72 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    115 V
  • Weight
    112 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text