1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
84811068
LED Blinking light element 230VAC RD
MI ITEM #
10779215
MFR #
84811068
List Price
$205.62
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 84811068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
84811068
LED Blinking light element 230VAC RD
MI ITEM #
10779215
MFR #
84811068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$205.62
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
848.110.68 LED PERM./BLINK/ROT. BEACON R
Specifications
Diameter
52 mm
Height
67 mm
Spec Sheet
Click here
Weight
53.9 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought