Motion
84841075

Werma
84841075

LED Blinking light element 24VAC/DC CL
MI ITEM #10779234
MFR #84841075
List Price$274.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
84841075

LED Blinking light element 24VAC/DC CL
MI ITEM #10779234
MFR #84841075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$274.67/each for your price

Overview

Mfr description
848.410.75 LED PERM./BLINK.BEACON RM 24V

Specifications

  • Diameter
    52 mm
  • Height
    67 mm
  • Spec Sheet
  • Weight
    52 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text