Motion
85331060

Werma
85331060

853.310.60 PERM. LIGHT ELEMENT 12.240VAC
MI ITEM #10779331
MFR #85331060
Your Price$366.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
85331060

853.310.60 PERM. LIGHT ELEMENT 12.240VAC
MI ITEM #10779331
MFR #85331060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$366.22/each(List $421.15)

Overview

Mfr description
853.310.60 PERM. LIGHT ELEMENT 12.240VAC

Specifications

  • Color
    Yellow
  • Height
    72 mm
  • Length
    85 mm
  • Housing Color
    Black
  • Spec Sheet
  • Width
    85 mm
  • Voltage
    115-230 V
  • Weight
    183 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text