1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
85342054
LED EVS Beacon BWM 12VDC CL
MI ITEM #
10779345
MFR #
85342054
List Price
$588.58
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 85342054
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
85342054
LED EVS Beacon BWM 12VDC CL
MI ITEM #
10779345
MFR #
85342054
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$588.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
853.420.54 FLASHING LIGHT ELEMENT 230VAC
Specifications
Height
72 mm
Length
85 mm
Spec Sheet
Click here
Width
85 mm
Weight
166 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data