1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
95501536
Bulb 7W BA15D 48V
MI ITEM #
10779522
MFR #
95501536
List Price
$20.71
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 95501536
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
95501536
Bulb 7W BA15D 48V
MI ITEM #
10779522
MFR #
95501536
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$20.71
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
955.015.36 PERMANENT BEACON RM 12.240VAC
Specifications
Diameter
16 mm
Height
54 mm
Spec Sheet
Click here
Weight
9 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought