Motion
95582635

Werma
95582635

955.826.35 DAUERLEUCHTE RM 12.230VAC/DC
MI ITEM #10779525
MFR #95582635
List Price$20.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
95582635

955.826.35 DAUERLEUCHTE RM 12.230VAC/DC
MI ITEM #10779525
MFR #95582635

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.71/each for your price

Overview

Mfr description
955.826.35 DAUERLEUCHTE RM 12.230VAC/DC

Specifications

  • Diameter
    22 mm
  • Height
    48 mm
  • Housing Color
    Silver
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    10 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought