1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
95584034
Bulb 5W BA15D 12V
MI ITEM #
10779532
MFR #
95584034
Your Price
$16.37
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 95584034
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
95584034
Bulb 5W BA15D 12V
MI ITEM #
10779532
MFR #
95584034
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$16.37
/each
(List
$18.83
)
Qty
Add to Cart
Overview
Mfr description
955.840.34 LED PERM. BEACON BWM 48VAC RD
Specifications
Diameter
16 mm
Height
42 mm
Spec Sheet
Click here
Weight
8 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data