Motion
95584038

Werma
95584038

955.840.38 LED DOUBLE FLASH BEACON BWM 2
MI ITEM #10779534
MFR #95584038
Your Price$16.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
95584038

955.840.38 LED DOUBLE FLASH BEACON BWM 2
MI ITEM #10779534
MFR #95584038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.37/each(List $18.83)

Overview

Mfr description
955.840.38 LED DOUBLE FLASH BEACON BWM 2

Specifications

  • Diameter
    16 mm
  • Height
    42 mm
  • Housing Color
    Silver
  • Spec Sheet
  • Voltage
    230 V
  • Weight
    8 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text