1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
95612068
LED Bulb E27 230VAC RD
MI ITEM #
10779554
MFR #
95612068
Price
$316.51
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 95612068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
95612068
LED Bulb E27 230VAC RD
MI ITEM #
10779554
MFR #
95612068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$316.51
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
45 mm
Height
65 mm
Weight
40 g
Details
Spec Sheet
Click here
Overview
Mfr description
956.120.68 LED PERM. BEACON BWM 24VDC YE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought