Motion
95620075

Werma
95620075

956.200.75 LED DOUBLE FLASH BEACON BWM 4
MI ITEM #10779560
MFR #95620075
Your Price$107.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
95620075

956.200.75 LED DOUBLE FLASH BEACON BWM 4
MI ITEM #10779560
MFR #95620075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.07/each(List $123.12)

Overview

Mfr description
956.200.75 LED DOUBLE FLASH BEACON BWM 4

Specifications

  • Color
    Green
  • Diameter
    29 mm
  • Height
    41 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    13 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text