1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
95640068
LED Bulb 230VAC CL
MI ITEM #
10779576
MFR #
95640068
List Price
$256.40
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 95640068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
95640068
LED Bulb 230VAC CL
MI ITEM #
10779576
MFR #
95640068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$256.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
956.400.68 LED EVS BEACON BWM 48VAC CL
Specifications
Diameter
29 mm
Height
41 mm
Spec Sheet
Click here
Weight
14 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data