Motion
95640075

Werma
95640075

956.400.75 LED PERM. BEACON BWM 24VDC MC
MI ITEM #10779577
MFR #95640075
List Price$222.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
95640075

956.400.75 LED PERM. BEACON BWM 24VDC MC
MI ITEM #10779577
MFR #95640075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.14/each for your price

Overview

Mfr description
956.400.75 LED PERM. BEACON BWM 24VDC MC

Specifications

  • Color
    Clear
  • Diameter
    29 mm
  • Height
    41 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    13 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text