Motion
96000030

Werma
96000030

Foldable base BK
MI ITEM #10779594
MFR #96000030
List Price$113.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
96000030

Foldable base BK
MI ITEM #10779594
MFR #96000030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.01/each for your price

Overview

Mfr description
960.000.30 WIN ETHERNET RECEIVER 100.240

Specifications

  • Diameter
    70 mm
  • Height
    117 mm
  • Length
    77 mm
  • Spec Sheet
  • Width
    71 mm
  • Weight
    190 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text