Motion
96000032

Werma
96000032

960.000.32 WIN SLAVE KOMBISIGN 71 24VAC/
MI ITEM #10779596
MFR #96000032
List Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
96000032

960.000.32 WIN SLAVE KOMBISIGN 71 24VAC/
MI ITEM #10779596
MFR #96000032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.83/each for your price

Overview

Mfr description
960.000.32 WIN SLAVE KOMBISIGN 71 24VAC/

Specifications

  • Color
    Black
  • Height
    29 mm
  • Length
    15 mm
  • Housing Color
    Black
  • Spec Sheet
  • Width
    15 mm
  • Weight
    6 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text