Motion
97510901

Werma
97510901

Bracket w. protect. cap BK
MI ITEM #10779625
MFR #97510901
List Price$41.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
97510901

Bracket w. protect. cap BK
MI ITEM #10779625
MFR #97510901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.22/each for your price

Overview

Mfr description
975.109.01 ROTATING MIRROR BEACON BM 230

Specifications

  • Diameter
    55 mm
  • Height
    57 mm
  • Length
    77 mm
  • Spec Sheet
  • Width
    55 mm
  • Weight
    40 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought