Motion
97544401

Werma
97544401

975.444.01 ROTATING MIRROR BEACON BM 24V
MI ITEM #10779643
MFR #97544401
List Price$18.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
97544401

975.444.01 ROTATING MIRROR BEACON BM 24V
MI ITEM #10779643
MFR #97544401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.63/each for your price

Overview

Mfr description
975.444.01 ROTATING MIRROR BEACON BM 24V

Specifications

  • Diameter
    28 mm
  • Height
    39 mm
  • Housing Color
    Black
  • Spec Sheet
  • Weight
    15 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text