Motion
97582605

Werma
97582605

975.826.05 ROTATING MIRROR BEACON RM 115
MI ITEM #10779671
MFR #97582605
List Price$29.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
97582605

975.826.05 ROTATING MIRROR BEACON RM 115
MI ITEM #10779671
MFR #97582605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.49/each for your price

Overview

Mfr description
975.826.05 ROTATING MIRROR BEACON RM 115

Specifications

  • Color
    Black
  • Height
    44 mm
  • Length
    99 mm
  • Housing Color
    Black
  • Spec Sheet
  • Width
    79 mm
  • Weight
    62 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text