1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
97583902
Bracket BK
MI ITEM #
10779697
MFR #
97583902
List Price
$328.26
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 97583902
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
97583902
Bracket BK
MI ITEM #
10779697
MFR #
97583902
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$328.26
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
975.839.02 PERMANENT BEACON BWM 12.240VA
Specifications
Height
49 mm
Length
240 mm
Spec Sheet
Click here
Width
160 mm
Weight
805 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought